Thermo Scientific™ Veterinary Specimen Vials
Thermo Scientific™ Veterinary Specimen Vials
Thermo Scientific™ Veterinary Specimen Vials
Thermo Scientific™ Veterinary Specimen Vials
Thermo Scientific™

Thermo Scientific™ Veterinary Specimen Vials

Easily collect, view, and transport samples with Capitol Vial Veterinary Specimen Vials
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialClosure TypeNo. per Case
VETHC500High-clarity PolypropyleneFlip Top500
CNLL2000PolypropyleneFlip Top2000
CNLL500PolypropyleneFlip Top500
VETHC1500High-clarity PolypropyleneFlip Top1500
VETLSCL500High-clarity PolypropyleneLock Seal, Flip Top500
Catalog number VETHC500
Price (INR)
-
Material:
High-clarity Polypropylene
Closure Type:
Flip Top
No. per Case:
500

Thermo Scientific™ Veterinary Specimen Collection and Transport Vials are constructed from virgin polypropylene and provide an airtight and leak-resistant seal.

  • Suitable for a variety of veterinary applications including sample collection for Mastitis testing
Specifications
DescriptionHigh-clarity Polypropylene; 0.44 oz. (13 mL); 500/Cs.
Diameter (Metric) Inner14 mm
For Use With (Application)Veterinary Specimens
Height (Metric)95 mm
No. per Case500
Product TypeSpecimen Collection and Transport Tube
Volume (English)0.44 oz.
Closure TypeFlip Top
MaterialHigh-clarity Polypropylene
SterilityNon-sterile
Volume (Metric)13 mL
Unit SizeCase of 500