VeriSpray™ PaperSpray Ion Source
Actual product may vary
VeriSpray™ PaperSpray Ion Source
VeriSpray™ PaperSpray Ion Source
VeriSpray™ PaperSpray Ion Source
VeriSpray™ PaperSpray Ion Source
Thermo Scientific™

VeriSpray™ PaperSpray Ion Source

Improve turnaround time, reduce cost per test and minimize sample preparation with a fully automated, high-throughput, direct ionization technique for mass spectrometry.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)
VSPM1-10000Plate Loader + MagazinePaperSpray Ion Source
VSIS1-10000Ion SourceTSQ triple quadrupole MS
VSSP1-10000Sample PlatesPaperSpray Ion Source
VSMZ1-10000MagazinePaperSpray Ion Source
Catalog number VSPM1-10000
Price (INR)
-
Type:
Plate Loader + Magazine
For Use With (Equipment):
PaperSpray Ion Source

Improve turnaround time, reduce cost per test and minimize sample preparation with the Thermo Scientific™ VeriSpray™ PaperSpray ion source, a fully automated, high-throughput, direct ionization technique used with our newest Thermo Scientific™ TSQ triple quadrupole mass spectrometers. The VeriSpray system is fully integrated into instrument control software and application-specific software, and it is capable of running proprietary VeriSpray PaperSpray sample plates, for single or high-throughput applications.

Benefits:
  • Achieve remarkable simplicity by eliminating chromatography separation and minimizing sample preparation, simplifying mass spectrometry analyses for any user.
  • Reduce sample turnaround time with high-throughput analysis of unprocessed samples in just one step; MS results can be obtained in less than two minutes.
  • Lower costs per test by substantially reducing solvent consumption and disposal, eliminating chromatography maintenance costs; plus, run more tests in house.
  • Automate for higher productivity with an optional plate loader that can run up to 240 samples unattended. Plus the barcoded sample plates, for easier sample tracking, are compatible with commercial robotic.
  • Go green with an environmentally-friendly system that reduces organic solvent consumption and waste associated with sample preparation and separation.
Compatible with:
  • Thermo Scientific™ TSQ Altis™ mass spectrometer
  • Thermo Scientific™ TSQ Quantis™ mass spectrometer
  • Thermo Scientific™ TSQ Fortis™ mass spectrometer
  • Thermo Scientific™ TSQ Quantiva™ mass spectrometer
  • Thermo Scientific™ TSQ Endura™ mass spectrometer
Data acquisition and Data analysis software:
  • Thermo Scientific™ Xcalibur™ and instrument control data acquisition software (version ≥4.3 SP1)
  • Method editor with full VeriSpray ion source control
  • Method templates for VeriSpray ion source workflows
  • Optional Thermo Scientific™ TraceFinder™ data analysis software (version ≥4.1 SP5) for use in food safety, environmental, clinical research, and forensic toxicology.
Specifications
For Use With (Equipment)PaperSpray Ion Source
Height (Metric)70 cm
IncludesRemovable plate magazine which holds up to 10 sample plates
Length (Metric)33.5 cm
Weight (Metric)13.6 kg
Width (Metric)27 cm
TypePlate Loader + Magazine
Unit SizeEach