Sterilin™ Weighing Boats
Actual product may vary
Thermo Scientific™

Sterilin™ Weighing Boats

Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)ColorTypeShape
WB302067 mLBlackStandardSquare
WB30318100 mLBlackStandardDiamond
WB30338100 mLBlackAntistatic Weighing DishDiamond
Catalog number WB30206
Price (INR)
-
Capacity (Metric):
7 mL
Color:
Black
Type:
Standard
Shape:
Square

Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners. All sizes packed 250 per pack, 500 per case.

  • Manufactured from high impact polystyrene
  • Hydrophobic surface ensures no absorption of water from atmosphere or sample
  • Available in black or white to ensure suitability for different colored sample materials
  • Anti-static range alleviates issues with powder hang-up
  • Flat base for a secure, firm rest on the balance pan
  • Supplied nonsterile
Specifications
Length (Metric)44 mm
ShapeSquare
TypeStandard
Width (Metric)44 mm
Bottom ShapeFlat
Capacity (Metric)7 mL
ColorBlack
MaterialPolystyrene
SterilityNon-sterile
Unit SizeEach