Search
Search

| Catalog Number | Capacity (Metric) | Color | Type | Shape |
|---|---|---|---|---|
| WB30325 | 100 mL | Black | Antistatic Weighing Dish | Square |
| WB30312 | 5 mL | Black | Standard | Diamond |
| WB30322 | 7 mL | Black | Antistatic Weighing Dish | Square |
| WB30206 | 7 mL | Black | Standard | Square |
| WB30305 | 250 mL | Black | Standard | Square |
| WB30315 | 30 mL | Black | Standard | Diamond |
| WB30317 | 100 mL | White | Standard | Diamond |
| WB30318 | 100 mL | Black | Standard | Diamond |
| WB30255 | 100 mL | Black | Standard | Square |
| WB30338 | 100 mL | Black | Antistatic Weighing Dish | Diamond |
| WB30328 | 250 mL | Black | Antistatic Weighing Dish | Square |
| WB30304 | 250 mL | White | Standard | Square |
Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners. All sizes packed 250 per pack, 500 per case.