Sterilin™ Weighing Boats
Actual product may vary
Thermo Scientific™

Sterilin™ Weighing Boats

Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)ColorTypeShape
WB30338100 mLBlackAntistatic Weighing DishDiamond
WB302067 mLBlackStandardSquare
WB30318100 mLBlackStandardDiamond
Catalog number WB30338
Price (INR)
-
Capacity (Metric):
100 mL
Color:
Black
Type:
Antistatic Weighing Dish
Shape:
Diamond

Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners. All sizes packed 250 per pack, 500 per case.

  • Manufactured from high impact polystyrene
  • Hydrophobic surface ensures no absorption of water from atmosphere or sample
  • Available in black or white to ensure suitability for different colored sample materials
  • Anti-static range alleviates issues with powder hang-up
  • Flat base for a secure, firm rest on the balance pan
  • Supplied nonsterile
Specifications
Length (Metric)120 mm
ShapeDiamond
TypeAntistatic Weighing Dish
Width (Metric)100 mm
Bottom ShapeFlat
Capacity (Metric)100 mL
ColorBlack
MaterialPolystyrene
SterilityNon-sterile
Unit SizeCase of 500