Xpert™ Conveyor X-Ray Inspection Systems
Actual product may vary
Xpert™ Conveyor X-Ray Inspection Systems
Xpert™ Conveyor X-Ray Inspection Systems
Xpert™ Conveyor X-Ray Inspection Systems
Xpert™ Conveyor X-Ray Inspection Systems
Xpert™ Conveyor X-Ray Inspection Systems
Xpert™ Conveyor X-Ray Inspection Systems
Xpert™ Conveyor X-Ray Inspection Systems

Xpert™ Conveyor X-Ray Inspection Systems

Protect food safety and improve quality with a high performance x-ray contaminant detection and product inspection for bags, boxes and other flat packages.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
XPERTC800C800 X-Ray Inspection System
XPERTC400C400 X-Ray Inspection System
XPERTC600C600 X-Ray Inspection System
Catalog number XPERTC800
Price (INR)
-
Product Type:
C800 X-Ray Inspection System
Protect food safety and improve quality with the Thermo Scientific™ Xpert™ Conveyor X-Ray Inspection Systems. These high performance vertical x-ray beam (top down) systems perform x-ray contaminant detection and product inspection for bags, boxes and other flat packages, quickly identifying contaminants and quality defects that other systems miss. Xpert Conveyor systems meet HACCP and retailer food safety and quality requirements, can be configured for any application or challenging factory environment, and include powerful software to eliminate false rejects.They can optionally be upgraded to meet IP69K washdown specifications.

Thermo Scientific Xpert Conveyor X-Ray Inspection Systems

  • Designed specifically for detecting metal, glass, dense plastics and other foreign objects in large food packaging such as cased, bags and trays. 
  • Safety features include radiation scatter curtains, LED light pole, multiple e-stops, X-ray key switch, inspection area door lock and safety interlocks on all doors.
  • Performs product verification inspections to estimate weight and fill or determine whether a packaged item has missing objects. 
  • Flexible software design also allows up to eight lanes to be simultaneously fed through the aperture to maximize throughput and reduce cost of inspection. 
  • Designed to run around the clock in harsh environments.
  • Built-in, remote monitoring determines problems quickly.
Specifications
Belt MaterialFDA Approved Urethane
Belt SpeedUp to 40 m/min. 131 ft/min.
Compressed Air80 psi to 100 psi (5.5 bar to 6.9 bar)
Converyor Heights Available800 to 1000 mm (31.5 to 39.4 in.) Frames available for nominal line heights of 1200 and 1400 mm (47.2 to 55.1 in.)
Detector Resolution0.8 mm standard
Export/Safety ConformanceCE, UL or CSA on request
Human Machine Interface15-inch diagonal touchscreen with protective cover
Inspection Algorithms AvailableWeight, Count, Grid and Customizations
InterfaceUSB (watertight), Ethernet, six digital inputs and four digital outputs
Interface LanguagesEnglish, Spanish, Italian, French, German, Chinese; Others available on request
Intrusion Protection RatingIP54, optional IP65 with washdown airconditioner option, or upgrade to IP69K
Machine CoolingBuilt-in cabinet air conditioner
Multilane OperationUp to 8 lanes
Operating Temperature5°C to 40°C (41°F to 104°F)
Product TypeC800 X-Ray Inspection System
Product WeightUp to 45kg (99 lbs)
Radiation Safety ConformanceFDA CFR 21 part 1020.40, UK IRR 1999, RED act (contact factory for other regional certifications)
Relative Humidity20% to 90% non-condensing
Safety FeaturesX-ray power key, emergency stops, radiation curtains, LED X-ray imminent/on lights, all doors equipped with magneticinterlocks
System/Conveyor Lengths Available1.8 m (70.9 in)
USB Port2.0 watertight port on outside of machine
Voltage190 to 240 VAC, 50/60 Hz, 20-amp service
Weight (English)Machine weight (standard model): '600 kg (1320 lbs)
X-Ray Curtain MaterialProprietary No-lead Material
X-Ray PowerStandard: 500 W (80kV/4ma)
Detection Algorithms AvailableBinary, Contrast, Gradient, Groups, Morphology
Detector Scan RateUp to 2800 Lines/sec.
IP RatingIP54, optional or IP65 with washdown airconditioner option
Unit SizeEach

Frequently asked questions (FAQs)

Is X-ray inspection of pet foods safe?

X-ray inspection of packaged and bulk food products is proven to be extremely safe. There is no documented evidence of adverse health effects of X-rays on equipment operators, the food products that travel through the equipment, and ultimately, the pet consuming those products.

What is the best inspection technology for wet pet food?

Since wet or moist pet foods have a high product effect, X-ray inspection is the best technology to detect contaminants such as metal, glass, stone, and other dense foreign objects.

What is the best inspection technology for dry/kibble pet food?

Metal detection works very well with dry/kibble pet food and treats that do not have a product effect that wet or moist pet foods do. Metal detection equipment provides reliable, cost-effective protection from even the smallest metal contaminants found in pet food production anywhere in a process. If the packaging material contains metal, X-ray inspection would be the right choice. In addition, if there are other contaminant concerns such as stone, high density plastic or glass, X-ray inspection systems will detect these contaminants as well.

Where are the best places on the pet food production line to utilize inspection equipment?

There are several points in the pet food production process that benefit from food safety inspection (metal detectors, X-ray inspection) and checkweighing technology. Here are some examples:

- Incoming ingredients. Large pet food producers may require that their vendors meet specific HACCP objectives and provide proof of inspection. Even with those methodologies in place, some will also inspect incoming ingredients. Typical incoming inspection consists of drop through and bulk flow metal detectors.

- After mixing/rendering. Processing equipment such as an industrial blender or mixer will age over time and potentially introduce small particles or shavings of metal into the product being processed. It is important to position inspection equipment after this process equipment to catch any contaminants as early in production as possible, so it doesn't affect final product quality as well as damage equipment further downstream. The inspection equipment type will depend on the product type and whether its formulation creates a “product effect”. Wet or moist pet food products are more suited toward X-ray equipment, while metal detectors perform well with dry or kibble type pet food products.

- After filling/packing. The recommended inspection equipment type is dependent on the packaging material or combination of materials that have been selected for this product. Metal components such as aluminum foil trays, metal cans, aluminum foil bags or metalized firm structures are much more suited to X-ray inspection. Flexible materials without a metal component, paperboard folding cartons, bags or pouches work very well with either metal detectors or X-ray inspection systems. At this stage, checkweighers are frequently used in combination with a metal detector or X-ray inspection system to ensure product weight matches information printed on the product label.

- After case packing. After case packing is another good inspection point as this is the last stop before the finished products leave the facility. The recommended inspection equipment type is dependent on the packaging material of the individual product. This is typically done via X-ray inspection. In addition to contaminant detection, the X-ray system's ability to detect missing pieces will help ensure that the specified count has been loaded into the case. In certain situations, especially when X-ray inspection is not included at the end of the line, checkweighers are placed here to ensure that the proper number of packages are contained inside the case.

What is "product effect" in pet food manufacturing?

“Product effect” occurs when a product has a conductive property which affects the magnetic field generated by the food metal detector. This is typically found in high salt, high moisture product environments. For example, wet cat food will show significantly more product effect due to its high moisture and salt content. This negatively impacts the metal detector's ability to distinguish between actual non-ferrous metal contaminants and the false signal given by the combination of typical product attributes. In these situations, industrial X-ray inspection equipment will produce significantly better results since product effect is not a factor.