Aluminum Foil, Standard-Gauge Roll
Fisher Scientific™

Aluminum Foil, Standard-Gauge Roll

For sealing, weighing, and transferring samples
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (English)ThicknessWidth (Metric)Length (Metric)
0121310025 ft.18 μm30cm7.6 m
01213101197 ft.18 μm30.5cm60 m
01213102492 ft.18 μm30cm150 m
0121310325 ft.24 μm46cm7.6 m
0121310450 ft.24 μm46cm15.2 m
01213105492 ft.24 μm46cm149.9 m
Catalog number 01213100
Price (KRW)
-
Length (English):
25 ft.
Thickness:
18 μm
Width (Metric):
30cm
Length (Metric):
7.6 m
Ideal for weighing, sealing, and tranferring your samples.
  • Packed in individual dispenser box with cutter bar
  • Heavy-gauge rolls offer greater folding strength, good for covering sharp edges
Specifications
ApplicationsSealing, Weighing, Transferring Samples
Width (English)11.9 in.
Width (Metric)30cm
Length (English)25 ft.
Length (Metric)7.6 m
MaterialAluminum
Product TypeFoil
Thickness18 μm
Unit SizeEach