Flexibles SealPAK Heavy-Duty Pouches
Flexibles SealPAK Heavy-Duty Pouches
Flexibles SealPAK Heavy-Duty Pouches
Flexibles SealPAK Heavy-Duty Pouches
Fisher Scientific™

Flexibles SealPAK Heavy-Duty Pouches

Ideal for applications requiring long-term storage, sharper objects, or solutions of formaldehyde, acids, alkalies, greases, oils and organic solvents
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W)Capacity (English)Quantity
0181225FF
also known as FIS-0181225FF
12 x 10 in. (30.5 x 25.4cm)48 oz.720/Cs.
0181225D
also known as FIS-0181225D
6 x 4 in. (15.2 x 10.2cm)4 oz.2400/Cs.
0181225H
also known as FISHERMIS-0181225H-40/PK
12 x 8 in. (30.5 x 20.3cm)32 oz.960/Cs.
0181225G
also known as FISHERMIS-0181225G-15/PK
16 x 12 in. (40.6 x 30.5cm)96 oz.360/Cs.
0181225EE
also known as FISHERTOPSELLING-0181225EE-PK
9.5 x 8 in. (24.1 x 20.3cm)24 oz.1200/Cs.
Catalog number 0181225FF
also known as FIS-0181225FF
Price (KRW)
-
Dimensions (L x W):
12 x 10 in. (30.5 x 25.4cm)
Capacity (English):
48 oz.
Quantity:
720/Cs.
Ideal for applications requiring long-term storage, sharper objects, or solutions of formaldehyde, acids, alkalies, greases, oils and organic solvents

  • Boilable and freezable pouches can sustain temperatures from -56 to 115°C (-70 to 240°F)
  • 4.5 mils thick
  • Transparent, airtight and leak-proof
  • Can be sterilized with gamma, infrared and e-beam
  • Sealed pouches can also be surface sterilized using VHP

Specifications
Capacity (English)48 oz.
Dimensions (L x W)12 x 10 in. (30.5 x 25.4cm)
Length (Metric)30.5 cm
Quantity720/Cs.
Width (Metric)25.4 cm
ColorTransparent
Length (English)12 in.
MaterialPolyester
Thickness (English)4.50 mil
Width (English)10 in.
Unit SizePack of 30