Standard Sample Bags
Standard Sample Bags
Fisher Scientific™

Standard Sample Bags

Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W)Thickness (English)Capacity (English)Product Type
018126B
also known as FIS-018126B
18.5 x 7.5cm2.25 mil4 oz.Sample Bag with Labeling Area
0181212018 x 9.5 cm3 mil7 oz.Sample Bag
018125C
also known as MIS-018125C-500/PK/PK/PK
23 x 15 cm3 mil24 oz.Sample Bag
018126C
also known as FISHERMIS-018126C-500/PK
23 x 11.5cm2.5 mil18 oz.Sample Bag with Labeling Area
Catalog number 018126B
also known as FIS-018126B
Price (KRW)
-
Dimensions (L x W):
18.5 x 7.5cm
Thickness (English):
2.25 mil
Capacity (English):
4 oz.
Product Type:
Sample Bag with Labeling Area
Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.
  • Transparent polyethylene bags
  • Whirling or folding thebag over three times and securing with the closure tabs creates a leak-proof sampling container
  • Gas sterilized, with documentation available
  • Pull tabs help prevent contamination from finger contact when opening
  • Write-on bags have area that accepts ballpoint pen or pencil
  • Bags can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
  • Thickness, 2.25 to 4 mil
  • RNase, DNase, pryogen and BPH free
  • Comply with regulatory and industrial requirements of EPA, FDA, HACCP and USDA
  • Bags should not be used at temperatures above 180°F (82°C)
Specifications
DescriptionWrite-on Style
Dimensions (L x W)18.5 x 7.5cm
Latex FreeYes
No. per Pack500/Pk.
Outer PackagingCardboard
Protective Inner PackagingPlastic
Quantity500/Pk.
Sterilization MethodEthylene Oxide Gas
Temperature Range (English)-320°F to +180°F
Temperature Range (Metric)-196°C to +82°C
AutoclavableNot Autoclavable
Capacity (English)4 oz.
Capacity (Metric)118 mL
Closure TypeClosing Tab
ColorClear
DisposableSingle-use
Length (English)7.25 in.
Length (Metric)18.5 cm
MaterialPolyethylene
Product TypeSample Bag with Labeling Area
SterilitySterile
Thickness (English)2.25 mil
Thickness (Metric)0.057 mm
Width (English)3 in.
Width (Metric)7.5 cm
Unit SizePack of 500