Search
Search

| Catalog Number | Dimensions (L x W) | Thickness (English) | Capacity (English) | Product Type |
|---|---|---|---|---|
| 018126C also known as FISHERMIS-018126C-500/PK | 23 x 11.5cm | 2.5 mil | 18 oz. | Sample Bag with Labeling Area |
| 01812120 | 18 x 9.5 cm | 3 mil | 7 oz. | Sample Bag |
| 018125C also known as MIS-018125C-500/PK/PK/PK | 23 x 15 cm | 3 mil | 24 oz. | Sample Bag |
| 018126B also known as FIS-018126B | 18.5 x 7.5cm | 2.25 mil | 4 oz. | Sample Bag with Labeling Area |