Clavies™ High-Temperature Autoclave Bags
Fisher Scientific™

Clavies™ High-Temperature Autoclave Bags

Withstand high temperatures to reduce autoclave time.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W)
018157
also known as FIS-018157
24 x 12 in. (61 x 30 cm)
018154
also known as FISHERMIS-018154-100/PK
36 x 24 in. (91 x 61 cm)
018155
also known as FISHERMIS-018155-100/PK
30 x 24 in. (76 x 61 cm)
Catalog number 018157
also known as FIS-018157
Price (KRW)
-
Dimensions (L x W):
24 x 12 in. (61 x 30 cm)
Withstand high temperatures to reduce autoclave time
  • Suitable for discarding Petri dishes, membrane filters, multi-well culture plates, pipets and more
  • Rugged, transparent, 0.05 mm (2 mil) thick polypropylene
  • Steam autoclavable at 275°F (135°C)
Specifications
Certifications/ComplianceDart Impact: 1000g per ASTM D1709-01. Tear Resistance: ASTM D1922-00A, MD 200g.
Dimensions (L x W)24 x 12 in. (61 x 30 cm)
Length (Metric)61 cm
Thickness (Metric)0.050 mm
Width (Metric)30 cm
AutoclavableAutoclavable
Closure TypeZip Tie
ColorClear
DisposableSingle-use
Length (English)24 in.
MaterialPolypropylene
Product TypeAutoclave Bags
SterilityNon-sterile
Thickness (English)2 mil
Width (English)12 in.
Unit SizePack of 100