Polypropylene Coplin Staining Jar
Fisher Scientific™

Polypropylene Coplin Staining Jar

Improves on the classic tapered square design with a larger opening for easier placement and removal of slides. Bel Art™ Polypropylene Coplin Staining Jar makes working with slides easier.
Have Questions?
Catalog NumberSlide Count
0181621
also known as FISHERMIS-0181621-EACH
10
Catalog number 0181621
also known as FISHERMIS-0181621-EACH
Price (KRW)
-
Slide Count:
10
Improves on the classic tapered square design with a larger opening for easier placement and removal of slides. Bel Art™ Polypropylene Coplin Staining Jar makes working with slides easier.

 

    • Five internal slots hold up to 10 standard 25 x 75mm slides back to back
    • Steam autoclavable at 121ºC
    • Flat top
    • Easy grip knurled edge
    • Deep thread
    • Seal ring to prevent leaks

 

Specifications
AutoclavableAutoclavable
Diameter (English)2.375 in.
DisposableReusable
Height (English)4.5 in.
QuantityEach
ShapeCylindrical
Slide Count10
TypeStaining Jar
Bottom ShapeRound
Capacity (Metric)322 cm3
ColorWhite
Diameter (Metric)59.7 mm
Height (Metric)11.4 cm
MaterialPolypropylene
SterilityNon-sterile
Surface TreatmentNon-treated
Unit SizeEach