Autoclavable Waste Bags: Printed
Fisher Scientific™

Autoclavable Waste Bags: Printed

Printed style.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W)Capacity (English)Color
01826D38 x 31 in. (97 x 79 cm)20 to 30 gal.Clear
01826A
also known as FISHERMIS-01826A-200/CS
24 x 12 in. (61 x 30 cm)2 to 3 gal.Clear
01826C36 x 24 in. (91 x 61 cm)13 to 16 gal.Clear
01826E
also known as FIS-01826E
48 x 37 in. (122 x 94 cm)44 gal.Clear
01828E48 x 37 in. (122 x 94 cm)44 gal.Red
01826B30 x 24 in. (76 x 61 cm)12 to 14 gal.Clear
01828A
also known as FISHERTOPSELLING-01828A-200/CS
12 x 8 in. (30 x 20 cm)1 to 2 gal.Red
01828B
also known as FISHERTOPSELLING-01828B-EACH
19 x 14 in. (48 x 36 cm)3 to 4 gal.Red
01828C
also known as FISHERTOPSELLING-01828C-200/CS
23 x 19 in. (58 x 48 cm)7 to 10 gal.Red
01828D
also known as SELLING-01828D-200/CSFISHERTOP
35 x 25 in. (89 x 64 cm)13 to 16 gal.Red
Catalog number 01826D
Price (KRW)
-
Dimensions (L x W):
38 x 31 in. (97 x 79 cm)
Capacity (English):
20 to 30 gal.
Color:
Clear
Printed style bags

  • Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
  • 2mil thick
  • Supplied with autoclavable elastic steam-venting closures

Specifications
Capacity (English)20 to 30 gal.
Certifications/ComplianceOSHA, 29 CFR1910.1030
Dimensions (L x W)38 x 31 in. (97 x 79 cm)
IncludesPrinted in English and Spanish
Length (Metric)97 cm
Temperature Range (Metric)140°C
Width (Metric)79 cm
AutoclavableAutoclavable
Closure TypeElastic
ColorClear
Length (English)38 in.
MaterialPolypropylene
Thickness (English)2 mil
Width (English)31 in.
Unit SizeCase of 200