Autoclavable Waste Bags: Plain
Fisher Scientific™

Autoclavable Waste Bags: Plain

Plain style (without print).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorDimensions (L x W)Capacity (English)
01830CRed23 x 19 in. (58 x 48 cm)7 to 10 gal.
018261Clear12 x 8 in. (30 x 20 cm)1 to 2 gal.
018262
also known as FIS-018262
Clear10 x 10 in.1 to 2 gal.
018263Clear12 x 10 in. (30 x 25 cm)1 to 2 gal.
018264Clear10 x 15 in. (25 x 38 cm)1 to 2 gal.
018265
also known as FISHERTOPSELLING-018265-200/CS
Clear24 x 12 in. (61 x 30 cm)2 to 3 gal.
018266Clear30 x 24 in. (76 x 61 cm)12 to 14 gal.
018267Clear36 x 24 in. (91 x 61 cm)13 to 16 gal.
01830A
also known as FIS-01830A
Red12 x 8 in. (30 x 20 cm)1 to 2 gal.
01830B
also known as FISHERMIS-01830B-200/CS
Red19 x 14 in. (48 x 36 cm)3 to 4 gal.
01830DRed35 x 25 in. (89 x 64 cm)13 to 16 gal.
01830E
also known as FIS-01830E
Red48 x 37 in. (122 x 94 cm)44 gal.
Catalog number 01830C
Price (KRW)
-
Color:
Red
Dimensions (L x W):
23 x 19 in. (58 x 48 cm)
Capacity (English):
7 to 10 gal.
Plain style bags

  • Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
  • 2mil thick
  • Supplied with autoclavable elastic steam-venting closures

Specifications
Certifications/ComplianceOSHA, 29 CFR1910.1030
Closure TypeElastic
Dimensions (L x W)23 x 19 in. (58 x 48 cm)
Length (English)23 in.
Length (Metric)58 cm
Temperature (Metric)140°C
Thickness2 mil
Width (English)19 in.
Width (Metric)48 cm
AutoclavableAutoclavable
Capacity (English)7 to 10 gal.
ColorRed
MaterialPolypropylene
Unit SizeCase of 200