Analog MultiTube Vortexer
Analog MultiTube Vortexer
Fisher Scientific™

Analog MultiTube Vortexer

Mix up to 50 samples at once.
Have Questions?
Catalog NumberVoltage
02215450
also known as FIS-02215450
120 V
Catalog number 02215450
also known as FIS-02215450
Price (KRW)
-
Voltage:
120 V
Mix up to 50 samples at once.

Vortexing action is created by holding the top tray of the vessel securely in place while the bottom tray moves freely in a defined, 3.6mm eccentric orbit.

 

  • Powerful permanent, continuous-duty motor delivers quiet, rattle-free mixing
  • Top plate adjusts along two stainless-steel posts; removable for easy sample access
  • Rugged corrosion-resistant, stainless-steel base
  • Suction-cup feet dampen motion and prevent sliding
  • Orbit: 3.6mm
  • Speed range: 1200-2400rpm
  • Automatic timer (0 to 60 sec. for simple repeat procedures)
  • 5 year warranty

 

Specifications
Amperage5 A
Controller TypeAnalog
Dimensions (L x W x H)9.5 x 15 x 16 in. (24.1 x 38.1 x 40.6 cm)
DisplayLED
Height (English)16 in.
Height (Metric)40.6 cm
Includes50-place Foam rack, one tray pad set, 92 in. detachable three-wire cord and plug
Length (English)9.5 in.
Length (English) Interior9.25 in.
Length (Metric)24.1 cm
Length (Metric) Interior23.5 cm
MaterialStainless Steel Base, Foam Platform
Motor TypeContinuous Duty
No. of Positions50
Operating ModesContinuous
Product TypeMulti-Tube Vortexer
Shipping Weight (English)42 lb.
Shipping Weight (Metric)19 kg
Timer Range1 to 60 sec.
Warranty and Service Offering5 year warranty
Width (English)15 in.
Width (Metric)38.1 cm
Width (Metric) Interior28.1 cm
Certifications/ComplianceCE, cUL, UL
ModelAnalog MultiTube Vortexer
Orbit3.6 mm
Speed Range1200 to 2500 rpm
Voltage120 V
Unit SizeEach