Specifications
Amperage0.3 A
Controller Type3-way power switch
Dimensions (L x W)10.5 x 5.4 in. (26.7 x 13.7 cm)
DisplayLED
IncludesCup head, single microplate holder
Length (English)10.5 in.
Length (Metric)26.7 cm
Operating ModesTouch, Continuous
Plug TypeUS Plug
Product TypeMicroplate Vortex Mixer
Warranty and Service Offering5 Years
Width (English)5.4 in.
Width (Metric)13.7 cm
ModelMicroplate Standard Vortex Mixer
Orbit3.5 mm
Speed Range300 to 2500 rpm
Voltage120 V
Unit SizeEach