Ultra Flex Clamping Systems
Fisher Scientific™

Ultra Flex Clamping Systems

Unique flexible arms that are extremely versatile and can be placed in virtually any position or angle.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSizeIncludes
0221700712 in. (Arm)Base Plate
0221701118 in. (Arm)Bench Clamp
0221700913 in. (Arm)Lab Frame Connector
0221701218 in. (Arm)Lab Frame Connector
0221701612 in. (Arm)Flex Arm Only
Catalog number 02217007
Price (KRW)
-
Size:
12 in. (Arm)
Includes:
Base Plate

Unique flexible arms that are extremely versatile and can be placed in virtually any position or angle.

  • Ultra Flex comes in three different systems: base plate, lab-frame connector, and bench clamp
  • Each system includes a 2-Prong Clamp Head, 3-Prong Clamp Head, Spring Clamp Head, nickel-plated flex arm in 305mm (12 in.) or 457mm (18 in.) length, and utility wrench
  • 2-prong and 3-prong clamp heads are also supplied with non-slip vinyl sleeves and, for temperatures above 100°C, fiberglass covers
Specifications
DescriptionUltra Flex 12 with Base Plate
For Use With (Equipment)Ultra flex clamping system components
IncludesBase Plate
Length (English) Arm12 in.
Length (Metric) Arm30.48 cm
Quantity1 Ea.
Size12 in. (Arm)
Size (English) Grip2.95, 2.72, 0.51 in.
Size (Metric) Grip7.49, 6.9, 1.29 cm
Jaw Type3-Prong
MaterialSteel (Base Plate)
TypeUltra Flex Clamp System
Unit SizeEach