PYREX™ Low Form Griffin Beakers
PYREX™ Low Form Griffin Beakers
Fisher Scientific™

PYREX™ Low Form Griffin Beakers

Offers optimum balance between thermal shock resistance and mechanical strength
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
02540R
also known as FIS-02540R
2000 mL
02540E
also known as FISHERMIS-02540E-EACH
20 mL
02540G
also known as FISHERTOPSELLING-02540G-EACH
50 mL
02540H
also known as FISHERTOPSELLING-02540H-EACH
100 mL
02540J
also known as FIS-02540J
150 mL
02540K
also known as FISHERMIS-02540K-EACH
250 mL
02540M
also known as FISHERMIS-02540M-EACH
600 mL
02540P
also known as FIS-02540P
1 L
Catalog number 02540R
also known as FIS-02540R
Price (KRW)
-
Capacity (Metric):
2000 mL
With pouring spout and extra-large marking spot

Corning™ PYREX™ Low Form Griffin Beakers offer optimum balance between thermal shock resistance and mechanical strength.

With pouring spout and extra-large marking spot.

Beakers, with spout, manufactured with uniform wall thickness, offers optimum balance between thermal shock resistance and mechanical strength. For convenience, the 250 through 4000 mL beakers have a double graduated metric scale to indicate approximate content. All sizes have an extra large marking spot. The 10 mL size is not graduated.

Specifications
Capacity (English)67.62 oz.
Diameter (English) Outer5.15 in.
Diameter (Metric) Outer13.1 cm
For Use With (Application)For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength
Graduation Range200 to 1800 mL
Height (English)7.59 in.
Height (Metric)19.3 cm
IncludesSpout
Increments100 mL
Label TypeWhite Marking
Quantity4 Pk.
TypeBeaker
Capacity (Metric)2000 mL
Certifications/ComplianceASTM E960
DisposableReusable
GraduatedYes
MaterialBorosilicate Glass
ScaleDual White Metric Scale
StyleGriffin
Unit SizePack of 4