PYREX™ Ribbed Watch Glass/Beaker Cover
Fisher Scientific™

PYREX™ Ribbed Watch Glass/Beaker Cover

Ribbed design permits reflux of digestate and escape of excess vapor, thus preventing vapor buildup.
Have Questions?
Catalog NumberDiameter (Metric)For Use With (Equipment)
02613A
also known as FISHERMIS-02613A-12/CS
7.5 cmFor 250 mL beaker
Catalog number 02613A
also known as FISHERMIS-02613A-12/CS
Price (KRW)
-
Diameter (Metric):
7.5 cm
For Use With (Equipment):
For 250 mL beaker

Designed for use as a beaker cover. Ribs are molded into the glass so that they can’t pop off as they do when cane is sealed to standard watch glasses. Permits reflux of digestate and escape of excess vapor. Eliminates risk of contamination from dropped hooks or props. Meets EPA requirements for methods 3005, 3010, and 3020.

Specifications
Certifications/ComplianceU.S. EPA
Diameter (English)2.95 in.
DisposableReusable
For Use With (Application)Used as Beaker Covers
For Use With (Equipment)For 250 mL beaker
Interior FinishRib
No. per Case12/Cs.
No. per Pack12/Pk.
ShapeRound
TypeWatch Glass
Diameter (Metric)7.5 cm
MaterialBorosilicate Glass
Unit SizeCase of 12