Thin PTFE Sleeves
Fisher Scientific™

Thin PTFE Sleeves

Elongated cones of microthin (0.05mm) polytetrafluoroethylene film tapered to fit snugly around glass joints.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberStandard Taper Joint No.Height (English)Width (English)Material
0261716955/502 in.2.37 in.PTFE
0261716740/501.96 in.1.57 in.PTFE
14320D14/351.14 in.0.51 in.Thin PTFE
14320B10/301.14 in.0.39 in.Thin PTFE
14320E19/381.53 in.0.71 in.Thin PTFE
14320H34/451.74 in.1.36 in.Thin PTFE
14320G29/421.63 in.1.20 in.Thin PTFE
14320K45/501.96 in.1.78 in.Thin PTFE
14320F24/401.57 in.0.972 in.PTFE
Catalog number 02617169
Price (KRW)
-
Standard Taper Joint No.:
55/50
Height (English):
2 in.
Width (English):
2.37 in.
Material:
PTFE
Elongated cones of microthin (0.05mm) polytetrafluoroethylene film tapered to fit snugly around glass joints.

  • Eliminate lubrication contamination along with frozen or leaking ground joints
  • Usable from −75° to +250°C (−103° to +482°F)

Specifications
For Use With (Application)Eliminate lubrication contamination along with frozen or leaking ground joints
For Use With (Equipment)Glass joints
Height (English)2 in.
Height (Metric)2.89cm
MaterialPTFE
Product TypeGlass Joint Sleeve
QuantityCS/6
Temperature Range (English)-103 to 500°F
Temperature Range (Metric)-75° to 260°C
Thickness0.05mm
Width (English)2.37 in.
Width (Metric)6.01cm
Standard Taper Joint No.55/50
TypeGlass Joint Sleeve
Unit SizeCase of 6