Maxi Pipet Tips
Fisher Scientific™

Maxi Pipet Tips

For use with large volume pipets
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
026814105000 μL
211953
also known as FISHERTOPSELLING-211953-EACH
1000 to 5000 μL
027074671 to 5 mL
02681409
also known as PSELLING-02681409-PKFISHERTO
500 to 2500 μL
02707131250 to 2500 μL
Catalog number 02681410
Price (KRW)
-
Volume (Metric):
5000 μL
For use with large volume pipets
  • Designed for use when transferring large sample volume
  • Advanced molding technology ensure tips are straight
  • Alternative option to serological pipets
  • Nonsterile
  • Certified by independent laboratory to be RNase, DNase, DNA, and Pyrogen free
Specifications
GraduatedNo
Length (English)4.75 in.
Length (Metric)150 mm
AutoclavableAutoclavable
ColorNatural
For Use With (Equipment)Eppendorf Research, Jencons Sealpette, Genemate ISC Bio Express
FormatBulk
MaterialPolypropylene
SterilityNon-sterile
Tip StyleUniversal, Macro
Volume (Metric)5000 μL
Unit SizePack of 250