Fisherbrand™ Large-Orifice Pipet Tips
Fisher Scientific™

Fisherbrand™ Large-Orifice Pipet Tips

Fisherbrand™ Large-Orifice Pipet Tips helps you pipet difficult liquids.
Have Questions?
Catalog NumberFormatVolume (Metric)ColorLength (English)
02707134
also known as FIS-02707134
Hinged Rack1 to 200 μLYellow2 in.
Catalog number 02707134
also known as FIS-02707134
Price (KRW)
-
Format:
Hinged Rack
Volume (Metric):
1 to 200 μL
Color:
Yellow
Length (English):
2 in.

Genomic/Wide Orifice assists in pipetting small volumes of viscous materials.

  • Assist in pipetting small volumes of viscous materials
  • Help eliminate shearing of genomic DNA and fragile cells
Specifications
Length (English)2 in.
Length (Metric)5cm
PackagingTips come in a rack.
ColorYellow
For Use With (Equipment)Costar Onepette, Eppendorf, Eppendorf Reference 2000, Eppendorf Research 2100, Eppendorf Research 3130, Eppendorf Reference 2000, Eppendorf Research 2100, Eppendorf, Thermo Scientific Finnpipette Digital
FormatHinged Rack
SterilitySterile
Tip StyleGenomic/Wide Orifice
Volume (Metric)1 to 200 μL
Unit SizePack of 960