Aerosol-Barrier Tips
Fisher Scientific™

Aerosol-Barrier Tips

Prevent cross-contamination by using superior aerosol-barrier tips.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Format
0270715310 μLBulk
02707300.2 to 10 μLHinged Rack
02707161100 μLRack
02707270.2 to 10 μLRack
027071505 μLBulk
027071520.1 to 5 μLRack
0270715510 μLHinged Rack
027073330 μLHinged Rack
027073650 μLHinged Rack
0270739100 μLHinged Rack
Catalog number 02707153
Price (KRW)
-
Volume (Metric):
10 μL
Format:
Bulk

Fisherbrand™ Aerosol-Barrier tips can be used universally and protects the intergrity of your samples.

  • Unique small micron filter prevents aerosol contamination with no obstruction to airflow
  • Use aerosol barrier tips to ensure result integrity
  • Certified by independent laboratory RNase, DNase, DNA, and pyrogen free
  • Natural color
Specifications
Clean ClaimsDNase, RNase, DNA, and Pyrogen Free
Length (English)1.7 in.
Length (Metric)4.31cm
AutoclavableAutoclavable
ColorNatural
FilteredFiltered
For Use With (Equipment)Universal Fit
FormatBulk
SterilityNon-sterile
Tip StyleBarrier
Volume (Metric)10 μL
Unit SizePack of 1000