SureOne™ Beveled Pipette Tips, Universal Fit
SureOne™ Beveled Pipette Tips, Universal Fit
SureOne™ Beveled Pipette Tips, Universal Fit
Fisher Scientific™

SureOne™ Beveled Pipette Tips, Universal Fit

Offers a full line of universal fit beveled pipet tips.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSterilityColorFormat
02707422SterileYellowHinged Rack
02707419SterileClearHinged Rack
02707420Non-sterileClearReload Deck
02707418Non-sterileClearHinged Rack
02707421Non-sterileYellowHinged Rack
02707423Non-sterileYellowRefill
Catalog number 02707422
Price (KRW)
-
Sterility:
Sterile
Color:
Yellow
Format:
Hinged Rack
Offers a full line of universal fit beveled pipet tips
  •  Volume: 1-200μL
  • All racked sterile tips are shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors, endotoxin, and DNA
  • All nonsterile racked and bulk nonfiltered tips are certified free of RNase, DNase, DNA and pyrogen

 

SureOne Rack Features

  • Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
  • Notched clasp props lid open for autoclave venting
  • Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
  • Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
  • Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
  • Reversible flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
  • Recycle logo molded into all rack components
SureOne Insert Features
  • Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
  • Lot traceable — all inserts contain the Fisherbrand part number, tip volume, lot number
  • Indented insert holes inhibit tip movement, stabilizing them for multichannel work
  • Contact clip prevents unnecessary contact with the tips while clipping in inserts
  • Multichannel design; all inserts are 96-well format
  • Robust non-pliable design provides secure seals on every tip
SureOne Reload Packaging Features
  • Product information displayed on box
  • Dust flap prevents debris from contaminating the product
  • Finger knockouts allow easy access to slide out product
  • Canyon cut package allows for easy tip insert removal
  • Reload packaging design saves 58% bench space vs. racked packaging; reduces plastic waste by 52%

 

As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.

Specifications
Clean ClaimsDNase, RNase, DNA, ATP, Bioburden, PCR Inhibitor, Endotoxin, and Pyrogen Free
GraduatedNo
Length (English)2 in.
Length (Metric)51 mm
AutoclavableAutoclavable
ColorYellow
FilteredNon-filtered
For Use With (Equipment)Universal Fit
FormatHinged Rack
Product LineSureOne
SterilitySterile
Tip StyleBeveled
Volume (Metric)1 to 200 μL
Unit SizePack of 960