Wide-Mouth Polypropylene Jars
Fisher Scientific™

Wide-Mouth Polypropylene Jars

Higher temperature resistance than LDPE or HDPE.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
02891D
also known as FIS-02891D
250 mL89 mm
02891A
also known as FISHERTOPSELLING-02891A-12/CS
30 mL43 mm
02891B
also known as FIS-02891B
60 mL53 mm
02891C
also known as FISHERMIS-02891C-EACH
125 mL70 mm
02891E
also known as FIS-02891E
500 mL89 mm
02891F
also known as FIS-02891F
950 mL120 mm
Catalog number 02891D
also known as FIS-02891D
Price (KRW)
-
Capacity (Metric):
250 mL
Closure Size:
89 mm
Higher temperature resistance than LDPE or HDPE.

  • Handle up to 135°C (275°F) for short periods and 100°C (212°F) continuously
  • Brittleness temperature of 0°C (32°F)
  • Rigid walls
  • Excellent chemical resistance
  • Can be sterilized by all normal methods, except dry heat and radiation

Completely disengage threads or remove cap before autoclaving.

Specifications
AutoclavableAutoclavable
Capacity8 oz., 250 mL
ClarityNatural
Closure ColorWhite
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size89 mm
Closure TypeScrew Cap
DescriptionJar PP Natural 8oz
Diameter (English)3.5 in.
Diameter (Metric)89 mm
For Use With (Application)Storing Lab Specimen, Supplies or Powder
Height (English)2.5 in.
Height (Metric)66 mm
IncludesPolypropylene Linerless Screw Closure
Liner MaterialLinerless
Max. Temperature (English)275°F
Max. Temperature (Metric)135°C
No. per Case36
No. per Pack6
QuantityCase, Pack
Through the Closure DispensingNo
Capacity (English)8 oz.
Capacity (Metric)250 mL
Closure IncludedYes
ColorNatural
GraduatedNo
MaterialPolypropylene
MouthWide
Product TypeJar
ShapeRound
SterilityNon-sterile
Unit SizeCase of 36