Wide-Mouth Field Sample Bottles
Wide-Mouth Field Sample Bottles
Wide-Mouth Field Sample Bottles
Wide-Mouth Field Sample Bottles
Wide-Mouth Field Sample Bottles
Fisher Scientific™

Wide-Mouth Field Sample Bottles

Bulk–packaged for convenient liquid sampling, transport and storage
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Neck Finish
028951B250 mL43 mm
028951A125 mL38mm
028951C500 mL53 mm
028951D1000 mL53mm
Catalog number 028951B
Price (KRW)
-
Capacity (Metric):
250 mL
Neck Finish:
43 mm
Bulk–packaged for convenient liquid sampling, transport and storage

  • Excellent chemical resistance
  • Rigid and translucent

Specifications
Capacity8.45 oz., 250 mL
Closure MaterialPolypropylene
Closure Size43 mm
Closure TypeScrew Cap
Neck Finish43 mm
Capacity (English)8.45 oz.
Capacity (Metric)250 mL
Certifications/ComplianceISO 13485:2003; QMI-SAI File No.1606319 and 1606321
ColorTranslucent
MaterialHDPE
MouthWide
Product TypeWide Mouth Field Sample Bottle
Unit SizeCase of 250