Clear French Square Bottles with White Polypropylene PE Foam/PTFE Cap
Clear French Square Bottles with White Polypropylene PE Foam/PTFE Cap
Fisher Scientific™

Clear French Square Bottles with White Polypropylene PE Foam/PTFE Cap

Space-saving and easy to fill. Fisherbrand™ Clear French Square Bottles with White Polypropylene PE Foam/PTFE Lined Caps features wide mouth opening ideal for mixing, storing and sampling.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeQuantity
02911390480 mL48-400 mm24/Cs.
0291138515 mL20-400 mm48/Cs.
0291138630 mL24-400 mm48/Cs.
0291138760 mL28-400 mm48/Cs.
02911388120 mL33-400 mm24/Cs.
02911389240 mL43-400 mm24/Cs.
02912016960 mL58-400 mm12/Cs.
Catalog number 02911390
Price (KRW)
-
Capacity (Metric):
480 mL
Closure Size:
48-400 mm
Quantity:
24/Cs.
Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.

Clear French Square Bottles

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle contents
  • French Square design allows bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
Polypropylene PE Foam/PTFE Lined Cap
  • Offer good impact strength and pliability
  • Can be remelted after they are formed
  • Foam-backed PTFE liners resist attack from virtually all chemicals at room temperature and provides resilience for a tight seal with a low moisture transmission rate

Specifications
Capacity16 oz., 500mL
Closure ColorWhite
Closure LinerTeflon
Closure MaterialPolypropylene
Closure Size48-400 mm
Closure TypeScrew Cap
Diameter (Metric)68 mm
Height (Metric)167 mm
Length (Metric)70mm
Liner MaterialPE Foam/PTFE
Neck Finish48-400
Quantity24/Cs.
Capacity (English)16 oz.
Capacity (Metric)480 mL
Closure IncludedYes
ColorClear
MaterialGlass
MouthWide
Product TypeFrench Square Bottle
ShapeFrench Square
Unit SizeCase of 24