Clear French Square Bottles with Black Phenolic PolyCone Cap
Clear French Square Bottles with Black Phenolic PolyCone Cap
Fisher Scientific™

Clear French Square Bottles with Black Phenolic PolyCone Cap

Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap are space-saving and easy to fill.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeQuantity
02911405
also known as FISHERMIS-02911405-EACH
120 mL33-400 mm24/Cs.
0291140215 mL20-400 mm48/Cs.
0291140330 mL24-400 mm48/Cs.
0291140460 mL28-400 mm48/Cs.
Catalog number 02911405
also known as FISHERMIS-02911405-EACH
Price (KRW)
-
Capacity (Metric):
120 mL
Closure Size:
33-400 mm
Quantity:
24/Cs.
Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.
  • Clear glass provides maximum content visibility and minimal chemical interference with bottle's contents
  • French Square bottle design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space
Specifications
Closure ColorBlack
Closure LinerPolyseal
Closure MaterialPhenolic
Closure Size33-400 mm
Closure TypeScrew Cap
Diameter (Metric)45 mm
Height (Metric)111 mm
Length (Metric)70mm
Liner MaterialPolyCone
Neck Finish33-400
Quantity24/Cs.
Capacity (English)4 oz.
Capacity (Metric)120 mL
Closure IncludedYes
ColorClear
MaterialGlass
MouthWide
Product TypeFrench Square Bottle
ShapeFrench Square
Unit SizeCase of 24