Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap
Fisher Scientific™

Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap

Ideal general purpose bottle for solids. Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap are often used in chemical and environmental applications.
Have Questions?
Catalog NumberCapacity (Metric)Neck FinishQuantity
02911433A
also known as FIS-02911433A
60 mL33-40024/Cs.
Catalog number 02911433A
also known as FIS-02911433A
Price (KRW)
-
Capacity (Metric):
60 mL
Neck Finish:
33-400
Quantity:
24/Cs.
Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.

  • Features wide mouth opening for easy transfer of contents
  • Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
  • Classic “vitamin bottles” and are often used in pharmaceutical packaging

Poplypropylene Pulp/Vinyl Lined Caps
  • Good impact strength and pliability
  • Can be remelted after they are formed
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard

Specifications
Closure ColorWhite
Closure LinerWith Liner
Closure MaterialPolypropylene
Closure Size33-400 mm
Closure TypeScrew Cap
Diameter (Metric)44 mm
Liner MaterialPulp/Vinyl
Neck Finish33-400
Quantity24/Cs.
Through the Closure DispensingYes
Capacity (English)2 oz.
Capacity (Metric)60 mL
Closure IncludedYes
ColorAmber
MaterialGlass
MouthWide
Product TypeWide Mouth Packer Bottle
ShapeRound
Unit SizeCase of 24