Clear Boston Round Bottles with Black Phenolic PolyCone Cap
Clear Boston Round Bottles with Black Phenolic PolyCone Cap
Fisher Scientific™

Clear Boston Round Bottles with Black Phenolic PolyCone Cap

General use bottles. Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap are ideal when content integrity is important.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeQuantity
0291178360 mL20-400 mm24/Cs.
0291178230 mL20-400 mm48/Cs.
02911785240 mL24-400 mm12/Cs.
02911750480 mL28-400 mm12/Cs.
Catalog number 02911783
Price (KRW)
-
Capacity (Metric):
60 mL
Closure Size:
20-400 mm
Quantity:
24/Cs.
Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.
  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
Specifications
Closure ColorBlack
Closure LinerPolyethylene
Closure MaterialPhenolic
Closure Size20-400 mm
Closure TypeScrew Cap
Diameter (Metric)39 mm
Height (Metric)94 mm
Length (Metric)95mm
Liner MaterialPolyCone
Neck Finish20-400
Quantity24/Cs.
Through the Closure DispensingYes
Capacity (English)2 oz.
Capacity (Metric)60 mL
Closure IncludedYes
ColorClear
MaterialGlass
MouthNarrow
Product TypeBoston Round Bottle
ShapeBoston Round
Unit SizeCase of 24