Clear French Square Bottles with Black Phenolic Polyethylene Cap
Clear French Square Bottles with Black Phenolic Polyethylene Cap
Fisher Scientific™

Clear French Square Bottles with Black Phenolic Polyethylene Cap

Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic Polyethylene Cap are space-saving and easy to fill.
Have Questions?
Catalog NumberCapacity (Metric)
02911875120 mL
Catalog number 02911875
Price (KRW)
-
Capacity (Metric):
120 mL
Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic Polyethylene Cap are space-saving and easy to fill.
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • French Square bottle design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space
Specifications
Closure ColorBlack
Closure LinerPolyethylene
Closure MaterialPhenolic
Closure Size33-400 mm
Closure TypeScrew Cap
Liner MaterialPolyCone
Neck Finish33-400
Quantity120/Cs.
Capacity (English)4 oz.
Capacity (Metric)120 mL
ColorClear
MaterialGlass
MouthWide
Product TypeFrench Square Bottle
ShapeFrench Square
Unit SizeCase of 120