Clear French Square Bottles without Cap
Fisher Scientific™

Clear French Square Bottles without Cap

Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles without Cap are space-saving and easy to fill.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeQuantity
02911877480 mL48-400 mm40/Cs.
0291230115 mL20-400 mm576/Cs.
0291194630 mL24-400 mm280/Cs.
0291194760 mL28-400 mm240/Cs.
02911887120 mL33-400 mm120/Cs.
02912297240 mL43-400 mm84/Cs.
Catalog number 02911877
Price (KRW)
-
Capacity (Metric):
480 mL
Closure Size:
48-400 mm
Quantity:
40/Cs.
Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.

  • Features wide mouth opening
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle contents
  • Allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space

Specifications
Capacity16 oz., 500mL
Closure Size48-400 mm
Closure TypeScrew Cap
Neck Finish48-400
Quantity40/Cs.
Capacity (English)16 oz.
Capacity (Metric)480 mL
ColorClear
MaterialGlass
MouthWide
Product TypeFrench Square Bottle
ShapeFrench Square
Unit SizeCase of 40