Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap
Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap
Fisher Scientific™

Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap

Clear multipurpose jars for maximum content visibility. Fisherbrand™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap are available in in a wide variety of sizes, from 1 to 32 oz.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeQuantity
02911912
also known as FISHERMIS-02911912-6/PK
30 mL43-400 mm48/Cs.
0291230630 mL43-400 mm384/Cs.
0291176360 mL53-400 mm24/Cs.
0291179160 mL53-400 mm144/Cs.
02911764120 mL58-400 mm24/Cs.
02911765240 mL70-400 mm12/Cs.
02911761
also known as FISHERMIS-02911761-EACH
480 mL89-400 mm12/Cs.
02911762960 mL89-400 mm12/Cs.
Catalog number 02911912
also known as FISHERMIS-02911912-6/PK
Price (KRW)
-
Capacity (Metric):
30 mL
Closure Size:
43-400 mm
Quantity:
48/Cs.
Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.

  • Designed without shoulders for maximum storage capacity
  • Wide mouth for easy filling

Specifications
Capacity1 oz., 30mL
Closure ColorWhite
Closure LinerPTFE
Closure MaterialPolypropylene
Closure Size43-400 mm
Closure TypeScrew Cap
Diameter (Metric)45 mm
Height (Metric)35 mm
Liner MaterialPE Foam/PTFE
Neck Finish43-400
Packaging48/Cs.
Quantity48/Cs.
Capacity (English)1 oz.
Capacity (Metric)30 mL
Closure IncludedYes
ColorClear
MaterialGlass
MouthWide
Product TypeStraight-sided Round Bottle
ShapeStraight-sided, Round
Unit SizeCase of 48