Clear Polystyrene Jars with White Polypropylene PE Foam Cap
Fisher Scientific™

Clear Polystyrene Jars with White Polypropylene PE Foam Cap

Ideal for storing and collecting specimens and lab supplies. Fisherbrand™ Clear Polystyrene Jars with White Polypropylene Foamed PE-Lined Cap are available in various capacities varying from 1 oz. to 32 oz.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeQuantity
0291226760 mL53-400 mm48/Cs.
0291179230 mL43-400 mm72/Cs.
02912268125 mL58-400 mm36/Cs.
02912269250 mL89-400 mm36/Cs.
02912265
also known as FISHERMIS-02912265-12/CS
500 mL89-400 mm24/Cs.
02912266
also known as FISHERMIS-02912266-EACH
1000 mL20-400 mm24/Cs.
Catalog number 02912267
Price (KRW)
-
Capacity (Metric):
60 mL
Closure Size:
53-400 mm
Quantity:
48/Cs.
Rigid Clear Polystyrene Jars offer glass-like clarity with a smooth surface that is slip-resistant. Jars are ideal for storing and collecting specimens and lab supplies. Wide neck and straight sides facilitate easy recovery of contents.

  • Features wide neck and straight sides to facilitate easy recovery of contents
  • Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface

Specifications
AutoclavableNot Autoclavable
Capacity2 oz., 60mL
ClarityClear
Closure ColorWhite
Closure LinerPolyethylene Foam
Closure MaterialPolypropylene
Closure Size53-400 mm
Closure TypeScrew Cap
For Use With (Application)Storing and Collecting Specimens and Lab Supplies
IncludesCap
Liner MaterialPE Foam
Neck Finish53-400
Quantity48/Cs.
Capacity (English)2 oz.
Capacity (Metric)60 mL
ColorClear
MaterialPolystyrene
MouthWide
Product TypeJar
ShapeRound
Unit SizeCase of 48