Clear Glass Jugs with Black Phenolic Rubber Cap
Fisher Scientific™

Clear Glass Jugs with Black Phenolic Rubber Cap

Fisherbrand™ Clear Glass Jugs with Black Phenolic Rubber Cap are for general use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
029122751920 mL
029122743785 mL
Catalog number 02912275
Price (KRW)
-
Capacity (Metric):
1920 mL
Clear / Flint Glass Jugs with molded finger grips are the perfect storage solution for large quantities of liquid.

  • Type III soda-lime glass
  • Narrow mouth enables careful pouring and prevents spillage
  • 38mm-400 screw caps attached
  • With molded finger grips

Specifications
AutoclavableNot Autoclavable
Capacity65 oz., 1920mL
Closure ColorBlack
Closure LinerRubber
Closure MaterialPhenolic
Closure Size38-400 mm
Closure TypeScrew Cap
Liner MaterialRubber
Neck Finish38-400
Quantity6/Cs.
Through the Closure DispensingNo
Capacity (English)65 oz.
Capacity (Metric)1920 mL
Closure IncludedYes
ColorClear
GraduatedNo
MaterialGlass
MouthNarrow
Product TypeJug
ShapeRound
Unit SizeCase of 6