Precleaned Glass EPA Vials
Precleaned Glass EPA Vials
Precleaned Glass EPA Vials
Precleaned Glass EPA Vials
Fisher Scientific™

Precleaned Glass EPA Vials

Packaged in partitioned trays
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Color
0291237940 mLClear
0291238040 mLAmber
0291238120 mLClear
0291238220 mLAmber
Catalog number 02912379
Price (KRW)
-
Volume (Metric):
40 mL
Color:
Clear
Glass vials for collection of water and soil samples for Volatile Organic Analysis.

  • Borosilicate glass Clear vials for general analysis; amber vials for light-sensitive materials
  • GPI thread, 24-400

Specifications
Certifications/ComplianceEPA
Closure MaterialPolypropylene
Diameter (English) Outer1.1 in.
For Use With (Application)For general analysis
Height (English)3.74 in.
Height (Metric)95 mm
Includes0.125 in. PTFE/silicone septa, open-top polypropylene screw caps
Product TypeVial
Thickness (Metric)3.17 mm
Volume (English)10 dr.
Volume (Metric) Total40 mL
Closure TypeScrew Cap
ColorClear
Diameter (Metric) Outer28 mm
MaterialBorosilicate Glass
Volume (Metric)40 mL
Unit SizeCase of 144