Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With PTFE-Faced, Rubber-Lined Phenolic Cap (Autoclavable)
Fisher Scientific™

Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With PTFE-Faced, Rubber-Lined Phenolic Cap (Autoclavable)

Rugged space-savers
Have Questions?
Catalog NumberCapacity (Metric)
0294020
also known as FISHERMIS-0294020-24/CS
500 mL
Catalog number 0294020
also known as FISHERMIS-0294020-24/CS
Price (KRW)
-
Capacity (Metric):
500 mL
Rugged space-savers

  • Clear borosilicate glass bottle with graduations and writing patch
  • Heavy walls prevent breakage
  • Sturdier than Erlenmeyer flasks
  • Smaller diameter at base conserves space in sterilizers and freezers
  • Large opening, special lip, sloping shoulders
  • Graduated in mL to show approximate volumes
  • Hand grips on 1L bottle provide easy handling

Specifications
AutoclavableAutoclavable
Capacity17 oz., 500mL
Closure ColorBlack
Closure LinerFluorocarbon Resin
Closure MaterialPhenolic
Closure Size33-430 mm
Closure TypeScrew Cap
Diameter (English)3.46 in.
Diameter (Metric)88 mm
Height (English)7.55 in.
Height (Metric)192 mm
Capacity (English)17 oz.
Capacity (Metric)500 mL
Certifications/ComplianceUSP Type 1
Closure IncludedYes
ColorClear
GraduatedYes
MaterialGlass
Product TypeMedia Bottle
ShapeRound
Unit SizeCase of 24