Kimble™ KIMAX™ Brand Pipet Dropping Bottle
Kimble™ KIMAX™ Brand Pipet Dropping Bottle
Fisher Scientific™

Kimble™ KIMAX™ Brand Pipet Dropping Bottle

Medium length pipet dropper
Have Questions?
Catalog NumberCapacity (Metric)Standard Taper Joint
02990A
also known as FISHERMIS-02990A-EACH
30 mL12/18
Catalog number 02990A
also known as FISHERMIS-02990A-EACH
Price (KRW)
-
Capacity (Metric):
30 mL
Standard Taper Joint:
12/18
Medium length pipet dropper

  • Rubber nipple
  • KG-33 ASTM 438 Type 1 Class A Glass
  • Dropper Capacity: 1.0mL

Specifications
Capacity1 oz., 30mL
Diameter (English)1.37 in.
Diameter (Metric)35 mm
Height (English)4.44 in.
Height (Metric)113 mm
Standard Taper Joint12/18
Through the Closure DispensingYes
Width (English)1.37 in.
Capacity (English)1 oz.
Capacity (Metric)30 mL
ColorClear
Dropper Capacity1 mL
MaterialBorosilicate Glass
Product TypePipet Dropping Bottle
ShapeRound
Unit SizeEach