Industrial Trigger Spray Bottle
Fisher Scientific™

Industrial Trigger Spray Bottle

Reduces product permeation during dipensing
Have Questions?
Catalog NumberCapacity (Metric)
02991721
also known as FISHERMIS-02991721-EACH
473 mL
Catalog number 02991721
also known as FISHERMIS-02991721-EACH
Price (KRW)
-
Capacity (Metric):
473 mL
Reduces product permeation during dipensing
  • Made from co-extruded nylon/polyethylene to reduce risk of sidewall collapse due to product attack
  • Consists of strainer, stainless-steel balls and spring
Specifications
AutoclavableNot Autoclavable
Closure ColorNatural
Closure MaterialLDPE
Closure Size28-400 mm
Closure TypeScrew Cap
Diameter (English)2.7 in.
Diameter (Metric)70 mm
Height (English)6.8 in.
Height (Metric)174 mm
IncludesAttached white Polypropylene industrial trigger sprayer
Quantity6/Cs.
Through the Closure DispensingNo
Capacity (English)16 oz.
Capacity (Metric)473 mL
Closure IncludedYes
ColorNatural
DisposableReusable
GraduatedNo
MaterialNylon, Polyethylene
MouthNarrow
Product TypeTrigger Spray Bottle
ShapeRound
SterilityNon-sterile
Unit SizeEach