Amber Wide Mouth Packer Bottles with with Black Phenolic Pulp/Vinyl Cap
Fisher Scientific™

Amber Wide Mouth Packer Bottles with with Black Phenolic Pulp/Vinyl Cap

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles with Black Phenolic Pulp/Vinyl Cap are used in chemical and environmental applications.
Have Questions?
Catalog NumberCapacity (Metric)PackagingQuantity
02992547
also known as FISHERMIS-02992547-EACH
15 mLBulk Pack624/Cs.
Catalog number 02992547
also known as FISHERMIS-02992547-EACH
Price (KRW)
-
Capacity (Metric):
15 mL
Packaging:
Bulk Pack
Quantity:
624/Cs.
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles with Black Phenolic Pulp/Vinyl Cap are used in chemical and environmental applications.
  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic 'vitamin bottles' and are often used in pharmaceutical packaging
Specifications
AutoclavableNot Autoclavable
Capacity0.5 oz., 15 mL
Closure ColorBlack
Closure LinerPulp/Vinyl
Closure MaterialPhenolic
Closure Size28-400 mm
Closure TypeScrew Cap
Diameter (English)1.22 in.
Diameter (Metric)31 mm
Height (English)1.97 in.
Height (Metric)50 mm
PackagingBulk Pack
Quantity624/Cs.
Through the Closure DispensingYes
Capacity (English)0.5 oz.
Capacity (Metric)15 mL
Closure IncludedYes
ColorAmber
GraduatedNo
MaterialGlass
MouthWide
Product TypePacker Bottle
ShapeRound
SterilityNon-sterile
Unit SizeEach