Amber HDPE Wide-Mouth Bottles
Amber HDPE Wide-Mouth Bottles
Amber HDPE Wide-Mouth Bottles
Amber HDPE Wide-Mouth Bottles
Fisher Scientific™

Amber HDPE Wide-Mouth Bottles

Protect light-sensitive materials during sampling, shipping or storage
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeNeck Finish
0300754500 mL53 mm53mm
030075160 mL28 mm28mm
0300752125 mL38 mm38mm
0300753250 mL43 mm43mm
03007551000 mL63 mm63mm
Catalog number 0300754
Price (KRW)
-
Capacity (Metric):
500 mL
Closure Size:
53 mm
Neck Finish:
53mm
Reduce UV light transmission to protect light-sensitive liquids

  • Amber high-density polyethylene
  • Wide mouth allows easy retrieval of grab samples and reduces turbulence when filling

Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.

Specifications
Capacity17 oz., 500 mL
Capacity (English)17 oz.
Certifications/ComplianceISO 13485:2003; BSI:FM 653694
Closure ColorAmber
Closure MaterialPolypropylene
Closure Size53 mm
Closure TypeScrew Cap
Neck Finish53mm
Product TypeWide Mouth Bottle
Capacity (Metric)500 mL
Closure IncludedYes
ColorAmber
MaterialHDPE
MouthWide
Unit SizePack of 12