7mL Borosilicate Glass Scintillation Vial
Fisher Scientific™

7mL Borosilicate Glass Scintillation Vial

Smaller capacity vial saves in solvent use and disposal
Have Questions?
Catalog NumberColor
0333726White
Catalog number 0333726
Price (KRW)
-
Color:
White
Smaller capacity vial saves in solvent use and disposal

 

  • Volume: 7mL
  • Closure: White plastic screw cap with cork-backed metal foil liner
  • Body O.D.: 16.5 to 17.0 mm
  • Mouth opening: 9.4 mm minimum

 

Specifications
Closure MaterialPlastic
Diameter (English) Outer0.66 in.
Diameter (Metric) Opening9.40 mm minimum
Height (English)2.12 in.
Height (Metric)54 mm
Material (Liner)Foil/Cork
Packaging TypeShrink-wrapped Tray
Product TypeScintillation Vial
Volume (English)0.23 oz.
Volume (Metric) Total7 mL
Closure TypeScrew Cap
ColorWhite
Diameter (Metric) Outer16.5 to 17 mm
MaterialBorosilicate Glass
Quantity200 Cases (Vial), 200 Pk. (Cap)
Volume (Metric)7 mL
Unit SizeCase of 1000