Borosilicate Glass Scintillation Vials, with White Polypropylene Caps
Fisher Scientific™

Borosilicate Glass Scintillation Vials, with White Polypropylene Caps

Use these general purpose vials with all common counters. Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with white polypropylene caps feature potassium-free glass composition which provides consistently low activity counts and excellent light transmission.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure Type
033374
also known as KIMBLE-033374-500/CS
Attached Screw Cap
0333715
also known as FIS-0333715
Separate Screw Cap
Catalog number 033374
also known as KIMBLE-033374-500/CS
Price (KRW)
-
Closure Type:
Attached Screw Cap
Use these general purpose vials with all common counters. Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with white polypropylene caps feature potassium-free glass composition which provides consistently low activity counts and excellent light transmission.
  • Caps fit GPI 22-400 thread finish and are suitable for marking
Specifications
Closure MaterialPolypropylene
Closure Size22-400
Diameter (English) Outer1.12 in.
Height (English)2.37 in.
Height (Metric)61 mm
Material (Liner)Pulp-backed Foil
Packaging TypeShrink-wrapped Tray
Product TypeScintillation Vial
Volume (English)0.67 oz.
Volume (Metric) Total20 mL
Closure TypeAttached Screw Cap
ColorWhite
Diameter (Metric) Outer28 mm
Marking SpotYes
MaterialBorosilicate Glass
Quantity100 Cases (Vial), 100 Pk. (Cap)
Volume (Metric)20 mL
Unit SizeCase of 500