20mL Borosilicate Glass Scintillation Vials with White Urea Caps
Fisher Scientific™

20mL Borosilicate Glass Scintillation Vials with White Urea Caps

Fit all common counters
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterial (Liner)Closure Type
033377
also known as FIS-033377
PolyethyleneSeparate Screw Cap
033375
also known as KIMBLE-033375-500/CS
Foil/CorkAttached Screw Cap
033404EFoil/CorkSeparate Screw Cap
Catalog number 033377
also known as FIS-033377
Price (KRW)
-
Material (Liner):
Polyethylene
Closure Type:
Separate Screw Cap
Fit all common counters

  • Potassium-free glass provides consistently low activity counts and excellent light transmission
  • Caps fit GPI 22-400 thread finish and are suitable for marking

Specifications
Closure MaterialUrea
Closure Size22-400
Diameter (English) Outer1.12 in.
Height (English)2.37 in.
Height (Metric)61 mm
Material (Liner)Polyethylene
Packaging TypeShrink-wrapped Tray
Product TypeScintillation Vial
Volume (English)0.67 oz.
Volume (Metric) Total20 mL
Closure TypeSeparate Screw Cap
ColorWhite
Diameter (Metric) Outer28 mm
Marking SpotYes
MaterialBorosilicate Glass
Volume (Metric)20 mL
Unit SizeCase of 500