Class B Clear Glass Threaded Vials with Closures Attached
Fisher Scientific™

Class B Clear Glass Threaded Vials with Closures Attached

General-purpose vial
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Diameter (Metric) OuterVolume (English)
03338B
also known as FISHERMIS-03338B-144/PK
5.5 mL16 mm1.5 dr.
03338E14.8 mL28 mm4 dr.
03338A3.7 mL15 mm1 dr.
03338AA
also known as FISHERTOPSELLING-03338AA-PK
1.8 mL12 mm0.5 dr.
03338D11.1 mL19 mm3 dr.
03338C7.4 mL17 mm2 dr.
03338G22.2 mL28 mm6 dr.
03338H22.2 mL23 mm6 dr.
03338F14.8 mL21 mm4 dr.
03338J29.6 mL25 mm8 dr.
03338K35.1 mL28 mm9.5 dr.
03338L
also known as FISHERMIS-03338L-EACH
40.7 mL28 mm11 dr.
Catalog number 03338B
also known as FISHERMIS-03338B-144/PK
Price (KRW)
-
Volume (Metric):
5.5 mL
Diameter (Metric) Outer:
16 mm
Volume (English):
1.5 dr.
Vials for general-purpose use.

  • Made from Type I, Class B borosilicate glass
  • Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
  • GPI thread finish

Specifications
ClassificationB
Closure MaterialPhenolic
Closure Size13-425
DisposableSingle-use
For Use With (Application)For general purpose
Height (Metric)50 mm
Material (Liner)Polyvinyl
Product TypeVial
Volume (English)1.5 dr.
Volume (Metric) Total5.5 mL
Closure TypeScrew Cap
ColorClear
Diameter (Metric) Outer16 mm
MaterialBorosilicate Glass
SterilityNon-sterile
Volume (Metric)5.5 mL
Unit SizePack of 144