EnviroWare™ Assembled Borosilicate Glass EPA Vials
Fisher Scientific™

EnviroWare™ Assembled Borosilicate Glass EPA Vials

For the collection and storage of water samples
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)ColorHeight (English)
0333914C20 mLClear2.36 in.
0333914E20 mLAmber2.36 in.
0333914A
also known as FISHERMIS-0333914A-72/PK
40 mLClear3.85 in.
Catalog number 0333914C
Price (KRW)
-
Volume (Metric):
20 mL
Color:
Clear
Height (English):
2.36 in.
For the collection and storage of water samples

  • Manufactured from Type I, Class A or amber 203 borosilicate glass
  • Available in clear and amber form
  • With closure GPI thread 24-400

Specifications
Certifications/ComplianceEPA 40CFR136, 40CFR141
ClassificationA
Closure MaterialPolypropylene
Diameter (English) Outer1.1 in.
For Use With (Application)For the collection and storage of water samples
Height (English)2.36 in.
Height (Metric)60 mm
Product TypeVial
SeptumPTFE/Silicone Rubber
Volume (English)0.67 oz.
Volume (Metric) Total20 mL
Closure TypeScrew Cap
ColorClear
Diameter (Metric) Outer28 mm
MaterialBorosilicate Glass
Volume (Metric)20 mL
Unit SizePack of 72