Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials: Without Caps
Fisher Scientific™

Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials: Without Caps

Low extractable Kimax N-51A glass
Have Questions?
Catalog NumberVolume (Metric)
0333919A
also known as FIS-0333919A
4 mL
Catalog number 0333919A
also known as FIS-0333919A
Price (KRW)
-
Volume (Metric):
4 mL
Low extractable Kimax N-51A glass

  • Borosilicate glass sample vials without caps

Specifications
Certifications/ComplianceASTM Type I
ClassificationB
Closure Size13-425
For Use With (Application)For general purpose
Height (Metric)45 mm
Product TypeExpansion Vial
Thread StyleScrew
Volume (English)1 dr.
Volume (Metric) Total4 mL
Closure TypeScrew Cap
ColorClear
Diameter (Metric) Outer15 mm
MaterialBorosilicate Glass
Product LineKimble
Volume (Metric)4 mL
Unit SizePack of 144