Class B Clear Glass Threaded Vials With Closures Packaged Separately
Fisher Scientific™

Class B Clear Glass Threaded Vials With Closures Packaged Separately

General-purpose vial
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Height (Metric)Diameter (Metric) OuterClosure Size
0333921M35.1 mL95 mm28 mm24-400
0333921H
also known as FIS-0333921H
30 mL95 mm25 mm22-400
0333921F
also known as FIS-0333921F
16 mL70 mm21 mm18-400
0333921G
also known as FIS-0333921G
24 mL85 mm23 mm20-400
0333921J
also known as FISHERTOPSELLING-0333921J-PK
16 mL57 mm28 mm24-400
0333921D
also known as FIS-0333921D
8 mL60 mm17 mm15-425
0333921C
also known as FISHERTOPSELLING-0333921C-EACH
5.5 mL50 mm16 mm13-425
0333921A2 mL35 mm12 mm8-425
0333921B
also known as FIS-0333921B
4 mL45 mm15 mm13-425
0333921N
also known as FIS-0333921N
41 mL108 mm28 mm24-400
0333921K
also known as FIS-0333921K
24 mL70 mm28 mm24-400
0333921E
also known as FIS-0333921E
12 mL65 mm19 mm15-425
Catalog number 0333921M
Price (KRW)
-
Volume (Metric):
35.1 mL
Height (Metric):
95 mm
Diameter (Metric) Outer:
28 mm
Closure Size:
24-400
General-purpose vial

  • Made from Type I, Class B borosilicate glass
  • Black phenolic screw-top closure
  • GPI thread finish

Specifications
Certifications/ComplianceASTM E438, USP Type I
ClassificationB
Closure MaterialPhenolic
Closure Size24-400
DisposableSingle-use
For Use With (Application)For general purpose
Height (Metric)95 mm
Material (Liner)Polyvinyl
Product TypeVial
Volume (English)9.5 dr.
Volume (Metric) Total35.1 mL
Closure TypeScrew Cap (Closed-top)
ColorClear
Diameter (Metric) Outer28 mm
MaterialBorosilicate Glass
SterilityNon-sterile
Volume (Metric)35.1 mL
Unit SizePack of 144