Class B Amber Glass Threaded Vials
Fisher Scientific™

Class B Amber Glass Threaded Vials

General-purpose vials for light-sensitive materials
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Height (Metric)Diameter (Metric) Outer
0333923C7.4 mL60 mm17 mm
0333923A
also known as FIS-0333923A
1.8 mL35 mm12 mm
0333923B3.7 mL45 mm15 mm
0333923E
also known as FIS-0333923E
30 mL95 mm25 mm
0333923D
also known as FIS-0333923D
16 mL70 mm21 mm
Catalog number 0333923C
Price (KRW)
-
Volume (Metric):
7.4 mL
Height (Metric):
60 mm
Diameter (Metric) Outer:
17 mm
General-purpose vials for light-sensitive materials

  • Made from Type I, Class B amber borosilicate glass
  • Autoclavable
  • Black screw-top cap
  • White rubber liner
  • Caps packed separately

Specifications
AutoclavableAutoclavable
ClassificationB
Closure MaterialPhenolic
Closure Size15-425
DisposableSingle-use
For Use With (Application)For general purpose vials for light sensitive materials
Height (Metric)60 mm
Material (Liner)Rubber
Product TypeVial
Volume (English)2 dr.
Volume (Metric) Total7.4 mL
Closure TypeScrew Cap
ColorAmber
Diameter (Metric) Outer17 mm
MaterialBorosilicate Glass
SterilityNon-sterile
Volume (Metric)7.4 mL
Unit SizePack of 144