Workstation Storage/Dispenser Bins
Workstation Storage/Dispenser Bins
Workstation Storage/Dispenser Bins
Fisher Scientific™

Workstation Storage/Dispenser Bins

Excellent space-saving storage.
Have Questions?
Catalog NumberDimensions (L x W x H)
03340194A
also known as FISHERMIS-03340194A-EACH
6 x 6.5 x 14 in.
Catalog number 03340194A
also known as FISHERMIS-03340194A-EACH
Price (KRW)
-
Dimensions (L x W x H):
6 x 6.5 x 14 in.
Excellent space-saving storage.

Ideal for holding and dispensing pipet tips, microcentrifuge tubes, finger cots, cotton swabs, alcohol packs, or any small items used in the laboratory.

  • Clear acrylic front with white acrylic sides and back
  • Provide easy content identification and keep items dust free
  • Front hinged cover provides large opening for easy removal
  • Removable top cover for easy filling

Specifications
Dimensions (L x W x H)6 x 6.5 x 14 in.
For Use With (Application)Holding and Dispensing Pipet Tips, Microcentrifuge Tubes, Finger Cots, Cotton Swabs, Alcohol Packs, or Any Small Items Used in the Laboratory
Height (English)14 in.
Height (Metric)35.5 cm
Length (English)6 in.
Length (Metric)15 cm
Width (English)6.5 in.
Width (Metric)16.5 cm
ColorWhite, Clear
TypeDispensing Bin
Unit SizeEach